Gas Burner - 10-1000 kW, 300-1200mm, Threaded Connection, Bio125RB
- Mfr # KS84023027
- Zoro # G415419555
product price:Â
$
5,982.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84023027
- Zoro #
- G415419555
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BRNR,GAS,BIO 125RB 150/135 15 E, INSTALL is a gas burner intended for application in heating and cooling systems. It features a housing constructed from cast steel, aluminum, or sheet steel with a ceramic tube connection. This burner is compatible with specified fuel types as listed in the product specifications; suitability of additional fuels may require technical evaluation.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range of 10 to 1000 kW
- Compatible with cold air, hot air, flat flame, and high-temperature applications
- Burner length options from 300 to 1200 mm
- Threaded gas connection for installation flexibility
- Versions offered with integrated ignition lance and internal insulation in the housing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.