Shop HONEYWELL
Create Account
Gas Burner - 10-1000 kW, Cast/Aluminum/Sheet Steel Housing
- Mfr # KS75458499
- Zoro # G115457864
product price:Â
$
343.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75458499
- Zoro #
- G115457864
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER TB,GAS,EXT, BR 125 F.L935 is a burner component classified under heating and cooling parts. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner is rated for operation with specified gas types and can be configured within the manufacturer's specified temperature and flame parameters.
Key features include:
- Burner sizes available: 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with cold air, hot air, flat flame, and high-temperature applications
- Compatible with natural gas, coke oven gas, town gas, liquefied gases; compatibility with other gases such as biologically produced methane or low calorific value gases may require manufacturer assessment
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered include burners with integrated ignition lance and housings featuring internal insulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.