Gas Burner - BIC 65RBZ, 10-1000 kW, Multi-Fuel, Steel Housing
- Mfr # KS74957721
- Zoro # G015416930
product price:Â
$
2,851.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74957721
- Zoro #
- G015416930
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER INS,BRNR,BIC 65RBZ 35 54 Z is a burner intended for installation in heating and cooling systems per manufacturer specifications. It features a housing constructed from cast steel, with an integrated ceramic tube connection. This burner is compatible with various fuel types and can be used in applications involving cold air, hot air, flat flame, or high-temperature operation within specified operating parameters.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Rated for use with natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane; consult manufacturer regarding compatibility with low calorific value gases
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered with integrated ignition lance and internal insulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.