Gas Burner - BIC/BICA/ZIC, 10-1000 kW, Steel/Aluminum Housing

  • Mfr # KS75449855
  • Zoro # G915457767
product price: 
$
152.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS75449855
Zoro #
G915457767
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER TB,GAS, BR 80 L435 is a gas burner intended for application in heating and cooling systems. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner is suitable for operation with cold air, hot air, flat flame, and high-temperature applications as specified by manufacturer guidelines.

Key features include:

  • Burner sizes available from 50 to 200
  • Capacity range: 10 to 1000 kW
  • Compatible with natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane, or low calorific value gases upon consultation
  • Burner length options: 300 to 1200 mm
  • Threaded gas connection for installation flexibility
  • Versions offered with integrated ignition lance and internal insulation within the housing

Restrictions

Ratings & reviews