Shop HONEYWELL
Create Account
Gas Burner Component - 10-1000 kW, Multiple Fuels, 300-1200mm Length
- Mfr # KS75450445
- Zoro # G615458163
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75450445
- Zoro #
- G615458163
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER TB,GAS, BR 65 L235 M14X1 is a burner component categorized under heating and cooling parts. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) and includes a ceramic tube connection. This burner is compatible with specified fuel types and suitable for operation within the specified temperature ranges and application types.
Key features include:
- Burner sizes available: 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane, or low calorific value gases upon consultation
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered with integrated ignition lance or internal insulation in the housing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.