Shop HONEYWELL
Create Account
Gas Control Valve - 1/2" Threaded, For Thermo Pilots, Manual/Electric Ignition
- Mfr # KS34453650
- Zoro # G716057319
product price:Â
$
35.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS34453650
- Zoro #
- G716057319
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER HLDR,SI,R1/2 is a control valve intended for use in thermo-electric applications in gas-fired installations. It operates independently of mains power supply and is compatible with thermo gas pilots such as the ZT series. The valve has a specified closing time of less than 30 seconds and holds EU certification.
Key features include:
- Nominal diameter (DN): 15 to 25
- Threaded connection type
- Maximum operating pressure: up to 100 mbar or 1.5 bar
- Optional contact switch for electrical ignition
- Compatible with thermo pilot burners, suitable for manual or electrical ignition using natural gas, town gas, or LPG
- Available lengths: 100 to 1000 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.