Shop HONEYWELL
Create Account
Gas Filter GFK, Polypropylene 50µm, DN 15-250, 1-6 bar, Threaded/Flanged
- Mfr # KS81940190
- Zoro # G015419580
product price:
$
583.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS81940190
- Zoro #
- G015419580
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER FLTR,GAS,GFK 40F10 6 is a gas filter intended for application in heating and cooling systems. It features polypropylene fleece filter pads with a standard filtration of 50 μm, compatible with filtration of gas and air. The product holds EU certification as well as recognition by the Eurasian Customs Union.
Key features:
- Nominal diameter (DN) range: 15 to 250
- Connection options: threaded or flanged
- Maximum operating pressure (pu): available in versions rated at 1, 4, or 6 bar
- Filter media: polypropylene fleece pad (50 μm standard)
- Certified for use within the European Union and Eurasian Customs Union
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.