Shop HONEYWELL
Create Account
Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88001054
- Zoro # G615401169
product price:
$
917.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88001054
- Zoro #
- G615401169
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAG115R/NWBE is a gas valve rated for use in gas pressure regulation and control applications. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane within specified parameters. The device includes rapid actuation mechanism as per manufacturer specifications, an integrated pilot lamp, and is constructed to meet IP65 ingress protection standards.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
- Valve seat: reduced type
- Accessories include a right-side pressure switch (30–110 mbar) with test point at outlet pressure; left side includes two screw plugs
- Certified to FM, SA, EU standards; size 1 configuration; no inlet flange
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.