Shop HONEYWELL

Gas Pressure Regulator & Solenoid Valve - 1/2" DN15, 24V DC, IP65

  • Mfr # KS88004134
  • Zoro # G415399017

product price: 
$
1,008.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88004134
Zoro #
G415399017
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1-/25R/NWAK is a gas valve intended for use in controlling gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane as per manufacturer specifications. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and features rapid actuation mechanism as described in technical documentation. It includes an integrated pilot lamp for status indication, is rated IP65 according to IEC 60529 standards for dust and water ingress protection, and is approved by FM and SA authorities.

Key features include:

  • Outlet: DN 15 (1/2") Rp internal thread
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • Outlet pressure range: 35–100 mbar
  • Valve seat: reduced type
  • Accessories: right-side pressure switch (30–110 mbar), test point for outlet pressure; left-side two screw plugs
  • No inlet flange included
  • Size designation: Size 1
  • EU certified

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.