Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88004334
  • Zoro # G715398581
product price: 
$
874.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004334
Zoro #
G715398581
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG125/20R/NWAE is a gas valve rated for use in gas pressure regulation and control applications. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It includes a mechanism that allows rapid actuation as specified by manufacturer parameters, an integrated pilot lamp, and is rated to IP65 ingress protection standard.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • Outlet pressure range: 35–100 mbar
  • Valve seat: reduced type
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet pressure; left side includes two screw plugs
  • Certified to FM, SA, EU standards; size 1 configuration
  • No inlet flange included

Restrictions

Ratings & reviews