Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88004607
  • Zoro # G915399616
product price: 
$
850.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004607
Zoro #
G915399616
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1T-/20N/NQAA is a gas valve rated for the regulation and control of gas pressure in industrial and commercial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane. The device includes a mechanism that enables rapid actuation, an integrated pilot lamp, and is rated IP65 according to IEC 60529 ingress protection standards.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Valve seat reduced; includes accessories such as right-side pressure switch (30–110 mbar) with test point at outlet pressure, left-side two screw plugs

Restrictions

Ratings & reviews