Shop HONEYWELL
Create Account
Gas Pressure Regulator & Solenoid Valve - 1/2" DN15, 24V DC, IP65
- Mfr # KS88006906
- Zoro # G415422715
product price:
$
1,917.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88006906
- Zoro #
- G415422715
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAV350R/NWAK is a gas valve intended for use in controlling gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified. It incorporates a mechanism that enables rapid actuation per manufacturer specifications, an integrated pilot lamp, and is constructed to meet IP65 ingress protection standards.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical requirements: 24 V DC; M20 cable gland connection on right side of box
- Certifications: FM, SA approved; EU certified
- Additional components: Pressure switch (30–110 mbar), test point for outlet pressure, two screw plugs on left side
- No inlet flange included; reduced valve seat design
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.