Shop HONEYWELL
Create Account
Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88010203
- Zoro # G915399012
product price:
$
1,366.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88010203
- Zoro #
- G915399012
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAG2-/40R/NWAE is a gas valve rated for control of gas pressure in industrial and commercial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and features rapid actuation mechanism.
Key features include:
- Integrated pilot lamp for operational status indication
- IP65 rated enclosure per IEC standard
- FM and SA approvals; EU certified
- Outlet: DN 15 (1/2") Rp internal thread; no inlet flange
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
- Outlet pressure range: 35–100 mbar; reduced valve seat design
- Accessories include right-side pressure switch (30–110 mbar) with test point, left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.