Gas Pressure Regulator & Solenoid Valve - 1/2" DN15, 24V DC, IP65

  • Mfr # KS88010757
  • Zoro # G615401237
product price: 
$
715.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010757
Zoro #
G615401237
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1-/20R/NWAN is a gas valve intended for use in controlling gas pressure within specified parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features rapid actuation mechanism, an integrated pilot lamp, and is rated IP65 according to applicable standards.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland; mains voltage 24 V DC
  • Size: 1; no inlet flange included
  • Certifications: FM, SA approved; EU certified
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet pressure, left side includes two screw plugs
  • Valve seat reduced design

Restrictions

Ratings & reviews