Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88014451
  • Zoro # G715398994
product price: 
$
1,086.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88014451
Zoro #
G715398994
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1-/20R/NWAE is a gas valve rated for use in gas pressure regulation and control applications within specified parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane as specified. The device features rapid actuation mechanism, an integrated pilot lamp, and electrical connection via M20 cable gland.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Valve seat: reduced
  • Size 1; no inlet flange
  • IP65 rated enclosure
  • FM, SA approvals, and EU certification obtained
  • Mains voltage: 24 V DC
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet pressure; left side includes two screw plugs

Restrictions

Ratings & reviews