Shop HONEYWELL

Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88019833
  • Zoro # G815401020

product price: 
$
1,372.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88019833
Zoro #
G815401020
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1-/15R/NWSRBE is a gas valve intended for use in the regulation and control of gas pressure in industrial and commercial systems, according to manufacturer specifications. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane as specified by the manufacturer. The device includes a mechanism rated for rapid actuation per product specifications, an integrated pilot lamp, and electrical connection via M20 cable gland.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Valve seat: reduced
  • Accessories right side: Pressure switch (30–110 mbar), test point for outlet pressure
  • Accessories left side: Two screw plugs
  • Size 1; no inlet flange
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • Mains voltage: 24 V DC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.