Gas Pressure Regulator & Solenoid Valve - 1/2" DN15, 24V DC, IP65

  • Mfr # KS88020456
  • Zoro # G315402046
product price: 
$
1,318.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88020456
Zoro #
G315402046
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG250/40R/NWAE is a gas valve intended for use in applications requiring regulation of gas pressure. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp for operational status indication and is constructed to meet IP65 ingress protection standards.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • Outlet pressure range: 35–100 mbar
  • Valve seat: reduced type; includes right-side accessory port for a pressure switch (30–110 mbar) with test point at outlet pressure, left-side accessory ports fitted with two screw plugs
  • Certified to applicable FM, SA, and EU standards
  • No inlet flange included; size designation "1"

Restrictions

Ratings & reviews