Shop HONEYWELL
Create Account
Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88027737
- Zoro # G915402224
product price:
$
1,280.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88027737
- Zoro #
- G915402224
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAG2-/40R/NQAE is a gas valve intended for use in the regulation and control of gas pressure within specified system parameters. This unit combines a Class A pressure regulator (EN 88) with a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp and is constructed to meet IP65 standards for ingress protection.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
- Features rapid actuation mechanism as per manufacturer specifications
- FM and SA approved; EU certified
- Size 1 configuration; no inlet flange included
- Valve seat reduced design; accessories include right-side pressure switch (30–110 mbar) with test point, left-side two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.