Shop HONEYWELL
Create Account
Gas Pressure Regulator & Solenoid Valve - 1/2" DN15, 24V DC, IP65
- Mfr # KS88027770
- Zoro # G115400105
product price:
$
2,149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88027770
- Zoro #
- G115400105
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAH1T25N/NQGRAA is a gas valve rated for the regulation and control of gas pressure in industrial or commercial systems. This unit integrates both a Class A pressure regulator (to EN 88) and a Class A solenoid valve (to EN 161), suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp for operational status indication and features rapid actuation capability.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical connection: M20 cable gland; mains voltage 24 V DC
- IP65 rated enclosure
- FM and SA approved; EU certified
- Size 1 configuration; no inlet flange included
- Valve seat reduced type; right-side accessories include a pressure switch (30–110 mbar) with test point at outlet, left side includes two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.