Gas Pressure Regulator & Solenoid Valve, 500 mbar, DN15, 24V DC, IP65

  • Mfr # KS88016148
  • Zoro # G715398819
product price: 
$
826.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88016148
Zoro #
G715398819
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1-/25R/NQAE is a gas valve intended for use in controlling gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane as per product specifications. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and features quick opening/closing action as per manufacturer’s design. It includes a pilot lamp that indicates operational status, is rated IP65 for ingress protection, and holds FM and SA approvals as well as EU certification.

Key features:

  • Pressure regulator: Class A to EN 88 standard
  • Solenoid valve: Class A to EN 161 standard; compatible with gas, air, biologically produced methane
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
  • Electrical specifications: Mains voltage 24 V DC; M20 cable gland electrical connection on right side of box
  • Outlet pressure range: Adjustable from 35–100 mbar
  • Valve operation: Features quick opening/closing action as per manufacturer’s design; reduced valve seat design
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet pressure location; left side has two screw plugs
  • Size designation: Size 1

Restrictions

Ratings & reviews