Shop HONEYWELL

Gas Pressure Regulator & Solenoid Valve, 500 mbar, DN15, IP65 Rated

  • Mfr # KS88006678
  • Zoro # G915398664

product price: 
$
1,129.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88006678
Zoro #
G915398664
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG 2 /40R/NWAN is a gas valve intended for use in controlling gas pressure in industrial and commercial systems. This unit includes both a Class A pressure regulator compliant with EN 88 standards and a Class A solenoid valve conforming to EN 161 standards, compatible with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and is rated for outlet pressures between 35–100 mbar. The device features quick open/close operation, is equipped with a pilot lamp for status indication, and offers electrical connection via an M20 cable gland.

Key features include:

  • Includes Class A pressure regulator compliant with EN 88 standards
  • Solenoid valve compliant with EN 161 standards
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread; no inlet flange
  • Includes quick open/close operation
  • Equipped with pilot lamp; enclosure rated IP65
  • Certified by FM, SA, and EU authorities
  • Electrical connection supports mains voltage at 24 V DC through M20 cable gland on right side of the connection box
  • Valve seat is reduced; right-side accessory port accommodates a compatible pressure switch (30–110 mbar)
  • Right-hand test point provided for measuring outlet pressure; left side fitted with two screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.