Gas Pressure Regulator & Solenoid Valve, VAG125/15R/NWBE, 1/2" DN15, 24V DC

  • Mfr # KS88018978
  • Zoro # G515398712
product price: 
$
896.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88018978
Zoro #
G515398712
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG125/15R/NWBE is a gas valve intended for use in controlling gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (to EN 88) and a Class A solenoid valve (to EN 161), compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It incorporates a mechanism rated for rapid actuation according to product specifications, an integrated pilot lamp, and is constructed to meet IP65 standards for ingress protection.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland; mains voltage 24 V DC
  • Valve seat reduced; right-side accessories include a pressure switch (30–110 mbar) with test point at outlet pressure
  • Left-side accessories: two screw plugs
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration

Restrictions

Ratings & reviews