Shop HONEYWELL
Create Account
Gas Pressure Regulator Valve - 1/2" DN15, 24V DC, IP65, FM/SA Approved
- Mfr # KS88008974
- Zoro # G615398643
product price:
$
1,109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88008974
- Zoro #
- G615398643
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAG115R/NQBE is a gas valve rated for control of gas pressure within specified parameters in compatible systems. It incorporates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. The unit features rapid actuation per manufacturer specifications, an integrated pilot lamp, and electrical connection via M20 cable gland.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Protection rating: IP65
- Approvals: FM and SA approved; EU certified
- Mains voltage: 24 V DC
- Size designation: Size 1
- No inlet flange; reduced valve seat design
- Accessories include right-side pressure switch (30–110 mbar) with test point, left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.