Shop HONEYWELL

Gas Pressure Regulator Valve - 1/2" DN15, 24V DC, IP65, FM/SA Approved

  • Mfr # KS88030884
  • Zoro # G715403308

product price: 
$
1,169.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88030884
Zoro #
G715403308
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG2-/40R/NKAE is a gas valve intended for use in controlling gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It includes a mechanism that enables rapid valve actuation per product specifications, features an integrated pilot lamp, and is constructed to meet IP65 ingress protection standards.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical specifications: Mains voltage 24 V DC; M20 cable gland electrical connection
  • Approvals: FM and SA approved; EU certified
  • Size designation: Size 1; no inlet flange included
  • Accessories: Right-side pressure switch (30–110 mbar) with test point; left side includes two screw plugs
  • Valve seat design is reduced type

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.