Shop HONEYWELL
Create Account
Gas Pressure Regulator Valve - 1/2" DN15, 24V DC, IP65, VAH1-/15R/NPGRBE
- Mfr # KS88032485
- Zoro # G115400259
product price:
$
2,036.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88032485
- Zoro #
- G115400259
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAH1-/15R/NPGRBE is a gas valve rated for control of gas pressure in various systems. This unit combines a Class A pressure regulator (EN 88) with a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp and features rapid actuation mechanism.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical connection: M20 cable gland, mains voltage 24 V DC
- Protection rating: IP65
- Certifications: FM, SA approved; EU certified
- Accessories include right-side pressure switch (30–110 mbar) and two left-side screw plugs
- No inlet flange; reduced valve seat design
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.