Gas Pressure Regulator Valve - 1/2" DN15, 500 mbar, Solenoid, IP65

  • Mfr # KS88025684
  • Zoro # G715402356
product price: 
$
1,165.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88025684
Zoro #
G715402356
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1-/15R/NWBE is a gas valve rated for regulation and control of gas pressure within specified parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane as specified. It features rapid actuation per manufacturer specifications, an integrated pilot lamp, and electrical connection via M20 cable gland with mains voltage at 24 V DC.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Protection rating: IP65
  • Certifications: FM, SA approved; EU certified
  • Size designation: Size 1
  • No inlet flange; reduced valve seat design
  • Accessories include right-side pressure switch (30–110 mbar) with test point and two left-side screw plugs

Restrictions

Ratings & reviews