Gas Pressure Regulator Valve - 24V DC, DN15, IP65, Solenoid, VAG2/40R

  • Mfr # KS88030134
  • Zoro # G115402758
product price: 
$
1,140.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030134
Zoro #
G115402758
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG2-/40R/NWAK is a gas valve rated for control of gas pressure within specified parameters in various systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and includes quick opening and closing mechanism as per manufacturer specifications.

Key features include:

  • Integrated pilot lamp for operational status indication
  • IP65 rated enclosure for protection against dust and water ingress
  • FM and SA approvals; EU certified
  • Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Outlet pressure range: 35–100 mbar; reduced valve seat design
  • Right-side accessory port supports a pressure switch (30–110 mbar); test point located at outlet pressure position
  • Left-side accessories include two screw plugs

Restrictions

Ratings & reviews