Shop HONEYWELL

Gas Pressure Regulator w/ Solenoid Valve, 1/2" NPT, 24V DC, IP65

  • Mfr # KS88001949
  • Zoro # G515294939

product price: 
$
757.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88001949
Zoro #
G515294939
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER REG,RTO,1/2NPT,AIR/GAS W/SOL VLV VAG 1T is a gas valve rated for use with air, natural gas, or biologically produced methane within specified operating parameters. This unit integrates a Class A pressure regulator to EN 88 standards with a Class A solenoid valve to EN 161 standards. It features an internal thread outlet (DN 15 / 1/2") and operates at a maximum inlet pressure of 500 mbar (7 psig). The device is equipped with a pilot lamp for status indication and includes a mechanism capable of rapid actuation as specified by manufacturer standards.

Key features include:

  • Pressure regulator: Class A to EN 88
  • Solenoid valve: Class A to EN 161; suitable for gas, air, and biologically produced methane
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Electrical connection: M20 cable gland; mains voltage of 24 V DC
  • Protection rating: IP65
  • Certifications: FM and SA approved; EU certified
  • Incorporates an actuation mechanism per product specifications
  • Outlet pressure range: adjustable from 35–100 mbar
  • Accessories include right-side pressure switch (30–110 mbar) with test point, left-side screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.