Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88029550
  • Zoro # G815422698
product price: 
$
2,113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88029550
Zoro #
G815422698
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAV3-/50R/NQSRAK is a gas valve rated for control of gas pressure in accordance with product specifications. This unit integrates both a Class A pressure regulator (to EN 88) and a Class A solenoid valve (to EN 161), compatible with gas, air, and biologically produced methane within specified parameters. It features rapid actuation as specified by manufacturer, an integrated pilot lamp, and electrical connection via M20 cable gland.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Valve seat: reduced
  • Size 1; no inlet flange
  • IP65 enclosure rating
  • FM and SA approved; EU certified
  • Mains voltage: 24 V DC
  • Accessories include right-side pressure switch (30–110 mbar) with test point, left-side screw plugs

Restrictions

Ratings & reviews