Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC
- Mfr # KS88028721
- Zoro # G915402873
product price:
$
2,121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88028721
- Zoro #
- G915402873
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD2-/40R/NYGL-100A is a pressure regulator intended for regulation of gas pressure in compatible systems. It features an integrated solenoid valve compatible with gas, air, and biologically produced methane within specified parameters. The unit operates at a maximum inlet pressure of 500 mbar (7 psig) and is rated to regulate outlet pressure within the range of 35–100 mbar. This model includes a pilot lamp for status indication and is housed in an enclosure rated to IP65.
Key features include:
- Class A pressure regulator according to EN 88
- Class A solenoid valve per EN 161 standards
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
- Equipped with quick actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
- Size designation: Size 1
- FM and SA approved; EU certified
- Accessories include right-side pressure switch (30–110 mbar), test point for outlet pressure, left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.