Gas Pressure Regulator with Solenoid Valve, DN15, 24V DC, VAH115R/NQBE

  • Mfr # KS88027647
  • Zoro # G515400095
product price: 
$
1,818.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88027647
Zoro #
G515400095
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAH115R/NQBE is a gas valve intended for the regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane within specified parameters. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and features rapid actuation per manufacturer specifications. It includes an integrated pilot lamp for status indication, is rated IP65 for ingress protection, and holds FM and SA approvals as well as EU certification.

Key features:

  • Outlet: DN 15 (1/2") Rp internal thread
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • Outlet pressure range: 35–100 mbar
  • Valve seat: reduced type
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet pressure; left side has two screw plugs
  • No inlet flange included
  • Size designation: Size 1

Restrictions

Ratings & reviews