Gas Pressure Switch, Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447515
- Zoro # G315390084
product price:Â
$
221.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447515
- Zoro #
- G315390084
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150U 3T2 is a gas pressure switch rated for use in applications involving positive, negative, and differential gas and air pressure measurement. This device includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Includes an adjustable switching point controlled by a setting dial
- Compatible with specified media (gas, air, flue gases) within the stated operating parameters
- Available in European version (certified to applicable European standards [AGA/EAC]) with a range of 0.4 to 500 mbar (0.16 to 200 "WC") or US version (complies with UL Listing/FM Approval requirements) with a range of 0.2 to 200" WC
- Pneumatic connections: Internal Rp 1/8" or Rp 1/4" for EU; NPT options for US models
- Electrical contacts: Silver contacts rated up to 250V AC/5A; gold contacts available on select models
- Multiple electrical connection types including screw terminals, cable glands/conduits, or plug-and-socket options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.