Gas Pressure Switch - Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447741
- Zoro # G115389653
product price:Â
$
245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447741
- Zoro #
- G115389653
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150NG 3 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each available with various certifications and connection types.
Key features:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases for positive pressure; air and flue gases for negative/differential pressure
- Available in European version (EU certified, AGA/EAC approved) or US version (UL Listed/FM Approved)
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (European); NPT options available on US model
- Electrical contacts: Silver or gold options with varying voltage/amperage ratings
- Multiple electrical connection methods including screw terminals, cable glands/conduits, or plug/socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.