Shop HONEYWELL
Create Account
Gas Pressure Switch, Adjustable, DG Series, Air/Flue Compatible
- Mfr # KS84447387
- Zoro # G815390010
product price:Â
$
221.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447387
- Zoro #
- G815390010
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50U 3T2 is a gas pressure switch rated for use in applications involving positive, negative, or differential gas and air pressure measurement. This device includes an adjustable switching point with a user-operated setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Includes an adjustable switching point with a user-operated setting dial
- Compatible with systems requiring measurement of positive, negative, or differential pressures in gas, air, or flue gases
- Available in European (DG) version with EU certifications or US (DG..T) version with UL/FM approvals
- Electrical connections include screw terminals with M16x1.5 cable gland or 4-pin plug/socket options
- Pneumatic connections: Internal Rp 1/8" and Rp 1/4" for the DG model; NPT options available on the DG..T model
- Contact types: Silver contacts rated up to 250V AC/5A; gold contacts available for lower voltage/current applications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.