Shop HONEYWELL
Create Account
Gas Pressure Switch, Adjustable, DG Series, EU/US Certified
- Mfr # KS84447544
- Zoro # G915389938
product price:
$
484.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447544
- Zoro #
- G915389938
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,DBL,GAS,DG 150/500UG 6Z NOTE TH is a gas pressure switch rated for use with positive, negative, or differential pressure of gas, air, or flue gases. This device features adjustable switching points via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions with different certifications and connection types.
Key features:
- Monitors positive, negative, or differential pressure of gas, air, or flue gases
- Adjustable switching point using setting dial
- Available in European version (DG: EU certified) and US version (DG..T: UL Listed/FM Approved)
- Pressure range up to 0.4–500 mbar (0.16–200" WC), depending on model
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" for DG; NPT options for DG..T
- Electrical contacts available in silver or gold; various voltage/amperage ratings per model
- Multiple electrical connection options including screw terminals with cable gland/conduit or plug/socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.