Shop HONEYWELL
Create Account
Gas Pressure Switch - Adjustable, DG Series, For Air & Flue Gases
- Mfr # KS84447508
- Zoro # G015390063
product price:
$
223.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447508
- Zoro #
- G015390063
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150U 6Z is a gas pressure switch rated for use with positive, negative, and differential gas and air pressure applications. This product falls under the category of Pressure Switches and is suitable for use with gases, air, and flue gases in both positive and negative/differential pressure applications. The DG series features an adjustable switching point using a setting dial and is manufactured without the use of silicone.
Key features:
- Item type: Gas Pressure Switch
- Adjustable switching point using a setting dial
- Suitable media: Gas, air, flue gases (positive pressure); Air, flue gases (negative/differential pressure)
- Electrical contacts available in silver (24–250V AC, 0.05–5A) or gold (5–250V AC, 0.01–5A)
- Pneumatic connections: Internal Rp 1/8" x2; Rp 1/4" x2
- Electrical connection options include screw terminals with M16x1.5 cable gland or a 4-pin plug/socket
- Certified to EU standards including AGA and EAC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.