Shop HONEYWELL
Create Account
Gas Pressure Switch - DG 40VC1, 3-500 mbar, Diaphragm
- Mfr # KS75455261
- Zoro # G015389975
product price:Â
$
233.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75455261
- Zoro #
- G015389975
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW, PRESS, GAS, DG 40VC1 6WG is a diaphragm gas pressure switch intended for use with positive pressures in specified compatible gases (natural gas, biogas, air, and flue gases) within rated specifications. This device utilizes a micro switch mechanism that is constructed without silicone components and provides switching point adjustment through a setting dial or is available with factory preset configuration.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144" WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical contacts: Silver and gold options available; CE version supports up to 250V AC at max. 5A; UL versions support up to 240V AC at max. 5A
- Electrical connection via a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved
- Constructed without silicone
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.