Shop HONEYWELL
Create Account
Gas Pressure Switch - DG Series, 0.4–500 mbar, Adjustable
Mfr # KS84447013
Zoro # G815389809
product price:
$
241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447013
- Zoro #
- G815389809
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10UG 5Z is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures within the specified pressure range. This product is classified under the "Pressure Switches" category and operates to detect changes in pressure within systems using compatible media (gas, air, flue gases) within the specified parameters. The DG series offers both European (DG) and US (DG..T) versions with includes a setting dial for user adjustment of switching points within the product’s rated specifications.
Key features:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 inches WC)
- Media compatibility: Gas, air, flue gases for positive pressure; air and flue gases for negative/differential pressure
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A); Gold contacts (5–250V AC, 0.01–5A)
- Electrical connection types: Screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
- Construction is silicon-free