Shop HONEYWELL
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar, Adjustable
Mfr # KS84447380
Zoro # G615390098
product price:
$
264.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447380
- Zoro #
- G615390098
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50UG 6Z is a gas pressure switch intended for use with positive, negative, and differential pressures in gas and air systems as specified by the manufacturer. This device features an adjustable switching point via a setting dial and operates with gases such as natural gas, air, and flue gases. The DG series represents the European version of this product line.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional four-pin plug/socket
- Certified for use under EU standards; AGA and EAC approved
- Silicon-free construction