Shop HONEYWELL

Gas Pressure Switch, DG Series, 0.4–500 mbar Range, EU/AGA/EAC

  • Mfr # KS84447667

  • Zoro # G415389797


product price: 
$
275.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS84447667
Zoro #
G415389797
UPC #
-
Country of Origin
Unknown
Item
Gas Pressure Switch

Description

The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 650U 3Z is a gas pressure switch rated for use in applications involving positive, negative, or differential gas and air pressure measurement. This product falls under the category of pressure switches and is suitable for use with gas, air, and flue gases in both positive and negative/differential pressure applications. The DG series includes a setting dial to adjust the switching point within the specified range, operates without silicone components, and is compatible with multiple specified electrical connection types.

Key features include:

  • Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
  • Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
  • Contact types: Silver contacts (24–250V AC, 0.05–5A); Gold contacts (5–250V AC, 0.01–5A)
  • Electrical connections: Screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
  • Certifications: EU certified, AGA approved, EAC approved
  • RoHS compliant construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.