Shop HONEYWELL
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar Range
Mfr # KS84447023
Zoro # G715389695
product price:
$
241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447023
- Zoro #
- G715389695
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50UG 5Z,MI NO.326082 is a gas pressure switch rated for use in applications involving positive, negative, or differential gas and air pressure monitoring. This device is compatible with gases, air, and flue gases within the specified operating parameters. The DG series features user-adjustable switching points within the specified range and operates without silicon components.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 inches WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
- Certifications: EU certified, AGA approved, EAC approved
- RoHS compliant design