Gas Pressure Switch, DG Series, Adjustable, 0.4-500 mbar
- Mfr # KS84447493
- Zoro # G915389709
product price:Â
$
238.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447493
- Zoro #
- G915389709
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500S 3Z is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This product falls under the category of pressure switches and is compatible with gases, air, and flue gases within specified parameters. The DG series is available in European (DG) and US (DG..T) versions; refer to product documentation for applicable certifications.
Key features include:
- Adjustable switching point via setting dial
- Suitable media: Gas, air, flue gases (positive pressure); Air and flue gases (negative/differential pressure)
- Range: 0.4 to 500 mbar (European version), 0.2 to 200" WC (US version)
- Pneumatic connections: Internal Rp 1/8" or Rp 1/4" for EU; NPT options for US
- Contact ratings: Silver contacts up to 250V AC/5A; Gold contacts up to 250V AC/5A or max 30V AC/DC/0.05A depending on model
- Electrical connections: Screw terminals with M16x1.5 cable gland or optional plug/socket configurations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.