Shop HONEYWELL
Create Account
Gas Safety Shut-Off Valve, Motorized, Class A, DN 200, 8 bar
- Mfr # KS85312103
- Zoro # G015293999
product price:Â
$
20,989.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85312103
- Zoro #
- G015293999
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 200F02T5A93S2 is a Class A gas safety valve intended for use as a shut-off valve in gas and air systems. This electrically operated valve remains closed when de-energized, features slow opening and quick closing functions, and meets EN 161 standards. It is EU certified and suitable for use with various connection types and pressure ranges.
Key features include:
- Two-step operation available (VK..Z)
- GGG 40 housing option for specific system requirements (VK..G)
- Variants are available rated for operation at higher pressure ranges (VK..H)
- Versions are available that comply with applicable standards for use in designated hazardous zones (zone 1 & 2), per manufacturer specifications
- Nominal diameter range: DN 40 to DN 250
- Connection options: threaded or flanged
- Pressure range: max. 230 mbar to max. 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connections via terminals or standard plug/socket
- Available variants include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.