Shop HONEYWELL
Create Account
Gas Safety Shutoff Valve - Steel, 100°C Trip, Biogas Compatible, DN10-200
Mfr # KS03352541
Zoro # G215293652
product price:
$
392.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03352541
- Zoro #
- G215293652
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,MAN,W THRM SHTF,BIO GAS COMPAT TAS 1 is a gas valve designed to close automatically in accordance with product specifications. It is suitable for use with natural gas, town gas, and LPG. The valve features a steel fitting construction and is rated for operation at specified temperature ranges. This product meets the requirements of the German Firing System Directive and TRGI 86/96.
Key features include:
- Steel fitting construction
- Rated for operation at elevated temperatures within specified limits
- Trip temperature: 100°C (-5 K)
- Suitable for natural gas, town gas, LPG
- DVGW tested and registered
- EU certified
- Nominal diameter (DN): 10–200
- Connection options: thread or flange
- Maximum operating pressure: 5 bar