Shop HONEYWELL
Create Account
Gas Safety Shutoff Valve – Steel, Biogas Compatible, 100°C Trip Temp, DN10–200
Mfr # KS03352548
Zoro # G215293584
product price:
$
705.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03352548
- Zoro #
- G215293584
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,MAN,W THRM SHTF,BIO GAS COMPAT TAS 3 is a gas valve that functions as an automatically closing valve according to product specifications. It is compatible with natural gas, town gas, LPG, and biogas applications. The unit features a steel fitting construction and is constructed with materials rated for specified temperature ranges. It meets German Firing System Directive requirements and has been tested according to DVGW standards.
Key features include:
- Steel fitting construction
- High temperature resistance (HTR)
- Trip temperature: 100°C (-5 K)
- Suitable for use with natural gas, town gas, LPG
- DVGW tested and registered; EU certified
- Nominal diameter range (DN): 10–200
- Connection options: thread or flange
- Maximum operating pressure: 5 bar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.