Gas Safety Valve - Motorized, 2-Step, DN40-250, 8 Bar Max, VK Series
- Mfr # KS85316601
- Zoro # G715294296
product price:Â
$
13,337.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85316601
- Zoro #
- G715294296
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 150F04ZMG93S is a Class A gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates with a slow opening and quick closing action, remaining closed when de-energized. This valve meets EN 161 standards and is EU certified, featuring a two-step operation capability; refer to technical specifications for system compatibility.
Key features include:
- Two-step operation (VK..Z series)
- GGG 40 housing options for use in specific installations
- Drive variants available; see product specifications for applicable pressure ranges
- Explosion-proof models rated according to standards applicable to zone 1 and 2 classified areas
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Operating pressure range: max. 230 mbar to max. 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Available versions include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.