Shop HONEYWELL
Create Account
Gas Safety Valve - Motorized, Class A, 2-Step, DN40-250, 100-240V
- Mfr # KS85313095
- Zoro # G615294976
product price:Â
$
10,858.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS85313095
- Zoro #
- G615294976
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 150F04ZW6A93S is a Class A gas safety valve rated for automatic shut-off applications in gas and air systems. This electrically operated valve configured to remain closed when de-energized, features slow opening and quick closing functionality, and meets EN 161 standards. It is EU certified and compatible with specified connection types, voltage ranges, pressure ratings, and housing materials.
Key features include:
- Two-step operation (VK..Z series)
- GGG 40 or AlSi housing options
- Available with thread or flange connections
- Nominal diameter range: DN 40 to DN 250
- Pressure range: max. 230 mbar to max. 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Electrical connection via terminals or standard plug/socket
- Optional versions available with flow adjustment, position indicator, holding relay for manual restart, or Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.