Gas Solenoid Valve, 1/2", Auto Shut-Off, 500 mbar, IP65, VAS240R/LQ
- Mfr # KS88000039
- Zoro # G115294759
product price:Â
$
907.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000039
- Zoro #
- G115294759
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV ASSY, SOLND, RP1, 1/2, GAS (VAS240R/LQ) is a gas valve rated for automatic shut-off of gas and air lines in accordance with applicable standards. This solenoid-operated valve remains closed when de-energized and features a maximum operating pressure of 500 mbar. It is equipped with pilot lamp and flow adjustment capabilities.
The unit meets EN 161 standards and holds EU certification as well as FM and CSA approvals.
Key features include:
- Valve size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Rated according to SIL 3 and PL e requirements
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.