Shop HONEYWELL
Create Account
Gas Solenoid Valve - 1/2" NPT, Class A, 500 mbar, VAS Series
- Mfr # KS88006565
- Zoro # G415293636
product price:Â
$
776.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88006565
- Zoro #
- G415293636
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV ASSY, SOLND, 1/2NPT, GAS VAS 1T15N/NWGR is a Class A gas solenoid valve classified as a Class A valve according to EN 161 standard. This valve features a threaded 1/2" NPT connection and provides rapid actuation within manufacturer specifications. It is closed when de-energized and supports maximum operating pressure up to 500 mbar. The unit includes a pilot lamp indicator and adjustable flow setting for status indication and flow control.
Key features:
- Classified as a Class A gas safety valve according to EN 161 standard
- Threaded connection: 1/2" NPT
- Maximum operating pressure: 500 mbar
- Provides rapid actuation within manufacturer specifications
- Equipped with pilot lamp indicator and adjustable flow setting
- Electrical protection rating: IP65
- Certified under SIL 3 and PL e standards
- EU certified; FM and CSA approved
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.