Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS85318528
- Zoro # G215294215
product price:Â
$
11,241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS85318528
- Zoro #
- G215294215
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This unit operates in a normally closed position when de-energized and is rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow settings, and is rated to IP65 for ingress protection. The valve is certified to applicable EU, FM, and CSA standards, with suitability for systems up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing operation: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.